BROWNING 1178524 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJE H100Q17

BROWNING 1178524 H100Q17 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GJE Model: 1178524Cross Ref: H100Q17
Limited Availability
€593.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/4" to 2 11/16"
Chain Size100
Hub Dia.4 1/8"
Length Through Bore2.8281"
MaterialSteel
No. Of Teeth17
Outside Dia.7.437"
Pitch Dia.6.803"
TypeSingle Strand Type 4

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)18.9
Ship width (cm)18.9
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1178466 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GHY H100P11 11784664.438"5.008"-3"2.2212"Single Strand Type 4B Hub One SideYes€328.71
BROWNING 1178474 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GHZ H100Q12 11784744.83"5.415"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€250.55
BROWNING 1178482 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJA H100Q13 11784825.224"5.821"3/4"4 1/8"2 1/2"Single StrandB Hub One SideYes€305.13
BROWNING 1178490 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJB H100Q14 11784905.618"6.226"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€447.60
BROWNING 1178508 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJC H100Q15 11785086.013"6.63"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€505.56
BROWNING 1178516 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJD H100Q16 11785166.408"7.034"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€523.18
BROWNING 1178532 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJF H100Q18 11785327.198"7.839"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€725.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1178524 H100Q17 Roller Chain Sprocket, Bushed Bore, Steel
€593.96 /unit