Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL26CM13V Connector, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon | CE6RXU

HUBBELL WIRING DEVICE-KELLEMS HBL26CM13V Connector, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon

Item: CE6RXU Model: HBL26CM13V
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps30A
ColorYellow
ConnectivityPressure Terminal Screws
Height3.86"
InsulationInsulated Body
Length2.26"
MaterialNylon
MountingCord Mounted
Nema RatingNEMA L5-30R
Number Of Poles2
Number Of Wires3
Phase1
Width2.26"
Wire Size18 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.8
Ship length (cm)5.74
Ship width (cm)5.74
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL26CM13V Connector, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon
€41.53 /unit