HUBBELL WIRING DEVICE-KELLEMS HBL24300RKD Retrofit Kit, 20A 125V, 2-P 3-W Grounding, L5-20R, Screw Terminal, Ss | BD2GWP

HUBBELL WIRING DEVICE-KELLEMS HBL24300RKD Retrofit Kit, 20A 125V, 2-P 3-W Grounding, L5-20R, Screw Terminal, Ss

Item: BD2GWP Model: HBL24300RKD
Limited Availability
€196.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetrofit Kit
Amps Rating20A
ColorBlack
ConnectivityPressure Terminal Screws
MaterialThermoplastic
Nema RatingNon-NEMA
Phase1
Voltage Rating125V AC
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.1575
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL24300RKD Retrofit Kit, 20A 125V, 2-P 3-W Grounding, L5-20R, Screw Terminal, Ss
€196.76 /unit