Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2315SW Flanged Inlet, 20A, 125VAC, 2-Pole, 3-Wire Grounding, Screw Terminal, Gray | AD6ZGT 4CT67

HUBBELL WIRING DEVICE-KELLEMS HBL2315SW Flanged Inlet, 20A, 125VAC, 2-Pole, 3-Wire Grounding, Screw Terminal, Gray

Item: AD6ZGT Model: HBL2315SWCross Ref: 4CT67
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Shrouded Flanged Inlet
Amps20A
ColorGray
ConnectivityScrew Terminals
GradeGrade Industrial
Height2 7/25"
InsulationInsulated Body
Length3 3/4"
MaterialThermoplastic Polyester
Max. Hp1 hp
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA L5-20P
Number Of Poles2
Phase1
TypeShrouded
Voltage125V
Wattage2500 W
Width3 3/4"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
Current Rating20A
Flange MaterialPBT
Flange TypeFlanged
Housing ColorGray
Ip RatingIP66
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 12
Nema Plug ConfigurationL5-20P
Number Of Blades3
Resistance PropertiesImpact Resistant, Watertight
ShroudedYes
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.79
Ship length (cm)9.53
Ship width (cm)9.53
HS code8538908080
Country of OriginUS

Product Details:

    • Special Features: With Locking Cover

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2315SW Flanged Inlet, 20A, 125VAC, 2-Pole, 3-Wire Grounding, Screw Terminal, Gray
€120.09 /unit