Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2182R Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 20A, 125V, Red | BC8VKG

HUBBELL WIRING DEVICE-KELLEMS HBL2182R Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 20A, 125V, Red

Item: BC8VKG Model: HBL2182R
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorRed
ConnectivityBack And Side Wired Screw Terminals
Height1.03"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
MountingScrew Mounting
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Wattage2500 W
Width1 9/25"
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.62
Ship length (cm)8.33
Ship width (cm)3.45
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2182R Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 20A, 125V, Red
€63.42 /unit