HUBBELL WIRING DEVICE-KELLEMS HBL1203I Toggle Switch, Three Way, 15A, 120/277VAC, Ivory | AE7LCZ 5Z722

HUBBELL WIRING DEVICE-KELLEMS HBL1203I Toggle Switch, Three Way, 15A, 120/277VAC, Ivory

Item: AE7LCZ Model: HBL1203ICross Ref: 5Z722
In Stock

Get it by Thursday, Jun 12

€30.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Action TypeSPDT
Amps15A
AntimicrobialNo
Application EnvironmentIndustrial Environments
ColorIvory
ConnectivityBack And Side Wired
Duty RatingHeavy Duty
GradeHeavy Duty
Height1.87"
Length4.06"
LockingNo
Number Of Poles1
Switch FunctionMaintained
Switch TypeToggle
Voltage120-277V AC
Voltage (ac)120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.75
Ship length (cm)10.31
Ship width (cm)3.33
HS code8536509040
Country of OriginCN

Product Variants

ProductModelColorHeightAmpsLockingSwitch TypeRated HpSwitch FunctionVoltagePrice
HUBBELL WIRING DEVICE-KELLEMS HBL1223 Toggle Switch, Three Way, 20A, 120/277VAC, Brown | AB4CWN 1X973 HBL1223Brown1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1223I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory | AB4CWP 1X974 HBL1223IIvory1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1203GY Toggle Switch, Three Way, 15A, 120/277VAC, Gray | AC2MHP 2LBU3 HBL1203GYGray1.87"15ANoToggle-Maintained120-277V AC€38.60
HUBBELL WIRING DEVICE-KELLEMS HBL1223R Toggle Switch, Three Way, 20A, 120/277VAC, Red | AC8QGV 3D365 HBL1223RRed1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1203 Toggle Switch, Three Way, 15A, 120/277VAC, Brown | AE7LCW 5Z719 HBL1203Brown1.87"15ANoToggle-Maintained120-277V AC€30.20
HUBBELL WIRING DEVICE-KELLEMS HBL1223L Toggle Switch, Three Way, 20A, 120/277VAC, Black | AE7LDE 5Z729 HBL1223LBlack1.13"20AYesLocking Toggle1 hpMaintained120-277V AC€49.63
HUBBELL WIRING DEVICE-KELLEMS HBL3033 Toggle Switch, Three Way, 30A, 120/277VAC, Brown | AE7LER 5Z808 HBL3033Brown1.87"30ANoToggle2 hpMaintained120-277V AC€75.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1203I Toggle Switch, Three Way, 15A, 120/277VAC, Ivory
€30.20 /unit