Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1203GY Toggle Switch, Three Way, 15A, 120/277VAC, Gray | AC2MHP 2LBU3

HUBBELL WIRING DEVICE-KELLEMS HBL1203GY Toggle Switch, Three Way, 15A, 120/277VAC, Gray

Item: AC2MHP Model: HBL1203GYCross Ref: 2LBU3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Action TypeSPDT
Amps15A
AntimicrobialNo
Application EnvironmentIndustrial Environments
ColorGray
ConnectivityBack And Side Wired
Duty RatingHeavy Duty
GradeHeavy Duty
Height1.87"
Length4.06"
LockingNo
Number Of Poles1
Switch FunctionMaintained
Switch TypeToggle
Voltage120-277V AC
Voltage (ac)120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
Current Rating15A
Horsepower Rating1/2 hp
MarketIndustrial Grade
Maximum Wire Size10 AWG
Minimum Wire Size14 AWG
Number Of Switches1
Overall Height1.9"
Overall Width1.3"
Resistance PropertiesImpact Resistant, Shatter and Crack Resistant
StandardsUL LISTED
Switch MaterialNylon
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.75
Ship length (cm)10.31
Ship width (cm)3.33
HS code8536509040
Country of OriginCN

Product Variants

ProductModelColorHeightAmpsLockingSwitch TypeRated HpSwitch FunctionVoltagePrice
HUBBELL WIRING DEVICE-KELLEMS HBL1223 Toggle Switch, Three Way, 20A, 120/277VAC, Brown | AB4CWN 1X973 HBL1223Brown1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1223I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory | AB4CWP 1X974 HBL1223IIvory1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1223R Toggle Switch, Three Way, 20A, 120/277VAC, Red | AC8QGV 3D365 HBL1223RRed1.87"20ANoToggle1 hpMaintained120-277V AC€35.72
HUBBELL WIRING DEVICE-KELLEMS HBL1203 Toggle Switch, Three Way, 15A, 120/277VAC, Brown | AE7LCW 5Z719 HBL1203Brown1.87"15ANoToggle-Maintained120-277V AC€30.20
HUBBELL WIRING DEVICE-KELLEMS HBL1203I Toggle Switch, Three Way, 15A, 120/277VAC, Ivory | AE7LCZ 5Z722 HBL1203IIvory1.87"15ANoToggle-Maintained120-277V AC€30.20
HUBBELL WIRING DEVICE-KELLEMS HBL1223L Toggle Switch, Three Way, 20A, 120/277VAC, Black | AE7LDE 5Z729 HBL1223LBlack1.13"20AYesLocking Toggle1 hpMaintained120-277V AC€49.63
HUBBELL WIRING DEVICE-KELLEMS HBL3033 Toggle Switch, Three Way, 30A, 120/277VAC, Brown | AE7LER 5Z808 HBL3033Brown1.87"30ANoToggle2 hpMaintained120-277V AC€75.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1203GY Toggle Switch, Three Way, 15A, 120/277VAC, Gray
€42.88 /unit