Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HAP4 Occupancy Sensor Hub Cover, 1/2 Inch | AF9ANP 29RW97

HUBBELL WIRING DEVICE-KELLEMS HAP4 Occupancy Sensor Hub Cover, 1/2 Inch

Item: AF9ANP Model: HAP4Cross Ref: 29RW97
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub Cover
ColorGray
Depth1 13/64"
Green Certification Or Other RecognitionRoHS.png
Height1 19/64"
Nema RatingNEMA 4X
Operating Temp.-40°F to +149°F
Voltage24V DC
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.06
Ship length (cm)10.16
Ship width (cm)7.62
HS code3926909980
Country of OriginCN

Product Details:

    • For Ahp1600 Series

Product Variants

ProductModelDepthHeightColorOperating Temp.VoltagePrice
HUBBELL WIRING DEVICE-KELLEMS HAP2 Occupancy Sensor Hub Cover, 1/2 Inch X 1 Inch | AF9ANM 29RW95 HAP227/32"4 1/2"Gray-40°F to +149°F24V DC€60.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HAP4 Occupancy Sensor Hub Cover, 1/2 Inch
€42.55 /unit