Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261126288 Abrasive Roll Cloth 80g | AB9GPL 2D736

NORTON ABRASIVES 66261126288 Abrasive Roll Cloth 80g

Item: AB9GPL Model: 66261126288Cross Ref: 2D736
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Attachment TypeNot Applicable
Backing MaterialCloth
Backing WeightJ
Coating CoverageClosed
ColorBrown
GradeCoarse
Grit80
Length150 ft.
Width1 1/2"
Abrasive GradeMedium
Roll Width1 1/2"

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)3.81
HS code6805100000
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialCoating CoverageAbrasive TypePrice
NORTON ABRASIVES 66261127728 Abrasive Roll, Coarse, Aluminium Oxide, 150ft Length, 50 Grit | AX3LXT 2D727 66261127728-----€68.81
NORTON ABRASIVES 66261127730 Coarse Aluminum Oxide Abrasive Roll, 150 Feet L x 1-1/2 Inch W, 50 Grit | CD3FJB 2D738 6626112773050Aluminum OxideCloth--€96.59
NORTON ABRASIVES 66261058714 Utility Cloth Roll, Coarse, Aluminum Oxide, 150 Feet L x 2 Inch W, 40 Grit | CD3LUQ 436F38 6626105871440Aluminum OxideCloth--€136.86
NORTON ABRASIVES 66261058715 Utility Cloth Roll, Coarse Aluminum Oxide, 150 Feet L x 1-1/2 Inch W, 40 Grit | CD3LUU 436F44 6626105871540Aluminum OxideCloth--€101.82
NORTON ABRASIVES 66261058716 Utility Cloth Roll, Coarse Aluminum Oxide, 150 Feet L x 1 Inch W, 40 Grit | CD3LUV 436F45 6626105871640Aluminum OxideCloth--€74.12
NORTON ABRASIVES 66261134298 Utility Cloth Roll, 30 Feet L x 1 Inch W, 80 Grit | CD3WTN 436G13 6626113429880Aluminum OxideCloth--€26.13
NORTON ABRASIVES 66261126276 Abrasive Roll, Medium, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth | CH9NDK 66261126276-----€50.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261126288 Abrasive Roll Cloth 80g
€79.27 /unit