Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFP15M Plug In Gfci, 15A 120VAC, 5-15R, 6 Ft Cord Length, 4-6 Ma Trip Level, Yellow | AE7LKG 5Z977

HUBBELL WIRING DEVICE-KELLEMS GFP15M Plug In Gfci, 15A 120VAC, 5-15R, 6 Ft Cord Length, 4-6 Ma Trip Level, Yellow

Item: AE7LKG Model: GFP15MCross Ref: 5Z977
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€758.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-in GFCI with Quad Outlet Box
Amps15A
ColorYellow
Configuration4 Outlets
Cord Length6 ft.
Gauge14 ga.
MaterialThermoplastic
Nec Cord DesignationSJEOW
Nema Receptacle Configuration(4) NEMA 5-15R
Number Of Conductors3
Phase1
Range Of Lengths5 ft. to 10 ft.
Reset TypeManual
Wattage1875 W
Wire Size#14 AWG to # 12 AWG
Enclosure RatingNEMA 3R
Housing MaterialPolycarbonate
Hp1/2 hp
Hz60 Hz
Max. Amps15A
Number Of Outlets4
Plug ConfigurationNEMA 5-15P
Plug Cord LengthNo Cord
Plug StyleStraight
Receptacle ConfigurationNEMA 5-15R
Receptacle Cord Length6 ft.
Self-testingNo
StandardsUL, CLASS A, GROUP 1, CSA
Trade DesignationSJEOW
Voltage120V AC

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)17.53
Ship length (cm)21.08
Ship width (cm)18.8
HS code8536308000
Country of OriginUS

Product Variants

ProductModelAmpsNema Receptacle ConfigurationCord LengthColorReset TypeNumber Of ConductorsConfigurationNec Cord DesignationPrice
HUBBELL WIRING DEVICE-KELLEMS GFP20M Plug In Gfci, 20A 120VAC, 5-20R, 6 Ft Cord Length, 4-6 Ma Trip Level, Yellow | AE7LKH 5Z978 GFP20M20A(4) NEMA 5-20R6 ft.YellowManual-4 OutletsSJEOW€505.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFP15M Plug In Gfci, 15A 120VAC, 5-15R, 6 Ft Cord Length, 4-6 Ma Trip Level, Yellow
€758.64 /unit