HUBBELL WIRING DEVICE-KELLEMS GF15LA Gfci Receptacle, 15A, Light Almond | BC9HYQ

HUBBELL WIRING DEVICE-KELLEMS GF15LA Gfci Receptacle, 15A, Light Almond

Item: BC9HYQ Model: GF15LA
Limited Availability
€38.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps15A
ColorAlmond
ConnectivityBack And Side Wired Screw Terminals
MaterialThermoplastic
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.18
Ship length (cm)4.45
Ship width (cm)8.33

Product Details:

    • Hubbellpro Receptacle

Product Variants

ProductModelAmpsNema RatingColorNumber Of PolesVoltageNumber Of WiresMaterialWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS GF20LA Gfci Receptacle, 20A, Light Almond | BD2EVF GF20LA20ANEMA 5-20RAlmond2125V AC3Thermoplastic#14 AWG to # 12 AWG€40.89
HUBBELL WIRING DEVICE-KELLEMS GFT20W Gfci Receptacle, 20A, Tamper-Resistant, White | BD3MUV GFT20W20A-White-----€28.70
RFQ
HUBBELL WIRING DEVICE-KELLEMS GF15I Gfci Receptacle, 15A, Ivory | BD3NJH GF15I15A-Ivory-----€24.75
RFQ
HUBBELL WIRING DEVICE-KELLEMS GF20LA3 Gfci Receptacle, 20A, 3 Pk, Light Almond | BD3NPK GF20LA320A-Almond-----€25.26
RFQ
HUBBELL WIRING DEVICE-KELLEMS GF20R Gfci Receptacle, 20A, Red | BD3QGP GF20R20A-Red-----€26.77
RFQ
HUBBELL WIRING DEVICE-KELLEMS GF20I3 Gfci Receptacle, 20A, 3 Pk, Ivory | BD3QVD GF20I320A-Ivory-----€25.26
HUBBELL WIRING DEVICE-KELLEMS GF20I Gfci Receptacle, 20A, Ivory | BD3RDG GF20I20A-Ivory-----€26.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GF15LA Gfci Receptacle, 15A, Light Almond
€38.21 /unit