HUBBELL WIRING DEVICE-KELLEMS G1200 Non-metallic Conduit 2 50ft Gray | AB9BNR 2AXJ7

HUBBELL WIRING DEVICE-KELLEMS G1200 Non-metallic Conduit, 2 Inch Size, 50 Ft, Gray

Item: AB9BNR Model: G1200Cross Ref: 2AXJ7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Nonmetallic Liquid Tight Conduit
Bend Radius10"
ColorGray
Core MaterialPVC
Inside Dia.2.03"
Jacket MaterialPVC
Length50 ft.
Outside Dia.2.36"
Size2"
Temp. Range0°F to +176°F
Conduit ColorGray
Inside Diameter2.03"
MaterialPVC
Nominal Length50 ft.
Outside Diameter2.36"
Resistance PropertiesDirect Burial
Special FeaturesPolytuff 1
StandardsCSA, UL
Trade Size2"
Voltage600V
Wet LocationYes

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.99
HS code3917320010
Country of OriginUS

Product Details:

    • Special Features: Polytuff 1

Product Variants

ProductModelBend RadiusColorTemp. RangeSizeJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS B2125 Non-metallic Conduit 100ft Black | AB9BNL 2AXJ2 B21255"Black0°F to +140°F1 1/4"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS B2150 Non-metallic Conduit 50ft Black | AB9BNM 2AXJ3 B21505"Black0°F to +140°F1 1/2"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS B2200 Non-metallic Conduit 2" 50ft Black | AB9BNN 2AXJ4 B22005"Black0°F to +140°F2"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS G1125 Non-metallic Conduit 100ft Gray | AB9BNP 2AXJ5 G11256 1/4"Gray0°F to +176°F1 1/4"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS G1150 Non-metallic Conduit 50ft Gray | AB9BNQ 2AXJ6 G11503"Gray0°F to +176°F1 1/2"PVC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS G1200 Non-metallic Conduit, 2 Inch Size, 50 Ft, Gray