HUBBELL WIRING DEVICE-KELLEMS G1150 Non-metallic Conduit 50ft Gray | AB9BNQ 2AXJ6

HUBBELL WIRING DEVICE-KELLEMS G1150 Non-metallic Conduit 50ft Gray

Item: AB9BNQ Model: G1150Cross Ref: 2AXJ6
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Nonmetallic Liquid Tight Conduit
Bend Radius3"
ColorGray
Core MaterialPVC
Inside Dia.1.59"
Jacket MaterialPVC
Length50 ft.
Outside Dia.1.88"
Size1 1/2"
Temp. Range0°F to +176°F

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)4.78
HS code3917320010
Country of OriginUS

Product Details:

    • Special Features: Polytuff 1

Product Variants

ProductModelBend RadiusColorTemp. RangeSizeJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS B2125 Non-metallic Conduit 100ft Black | AB9BNL 2AXJ2 B21255"Black0°F to +140°F1 1/4"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS B2150 Non-metallic Conduit 50ft Black | AB9BNM 2AXJ3 B21505"Black0°F to +140°F1 1/2"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS B2200 Non-metallic Conduit 2" 50ft Black | AB9BNN 2AXJ4 B22005"Black0°F to +140°F2"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS G1125 Non-metallic Conduit 100ft Gray | AB9BNP 2AXJ5 G11256 1/4"Gray0°F to +176°F1 1/4"PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS G1200 Non-metallic Conduit 2" 50ft Gray | AB9BNR 2AXJ7 G120010"Gray0°F to +176°F2"PVC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS G1150 Non-metallic Conduit 50ft Gray