HUBBELL WIRING DEVICE-KELLEMS FPR012SCM Rackmount Panel, 6 Sc Duplex Adapters, Loaded | CE6PJV

HUBBELL WIRING DEVICE-KELLEMS FPR012SCM Rackmount Panel, 6 Sc Duplex Adapters, Loaded

Item: CE6PJV Model: FPR012SCM
In Stock

Get it by Tuesday, Jun 17

€631.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Number Of Ports12

Shipping Info:

Ship weight (kg) 5.6475
Ship height (cm)14.22
Ship length (cm)52.58
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS FPR012SCM Rackmount Panel, 6 Sc Duplex Adapters, Loaded
€631.41 /unit