HUBBELL WIRING DEVICE-KELLEMS FASTSCMPB6 Fiber Adapter, Opti Channel Adapter, Sc To St-Style Duplex, Screw-Mount, Blue | CE6NYY

HUBBELL WIRING DEVICE-KELLEMS FASTSCMPB6 Fiber Adapter, Opti Channel Adapter, Sc To St-Style Duplex, Screw-Mount, Blue

Item: CE6NYY Model: FASTSCMPB6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Optic Adapter
ColorBlue
ConnectivityReceptacle
End Fitting 2125 µm
Fiber Size125 µm
MaterialBronze Phosphor
Repeatability0.1 dBA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)23.18
Ship length (cm)9.65
Ship width (cm)5.33
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS FASTSCMPB6 Fiber Adapter, Opti Channel Adapter, Sc To St-Style Duplex, Screw-Mount, Blue