Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HYA11006GR Socket Head Cap Screw, #1-72 Thread Size, 3/16 Inch Length, Standard, Black Oxide, Steel | CQ4VHL

GRAINGER SFIA0-10018USA-100P Socket Head Cap Screw, 1-72 Thread Size, Std, 3/16 In Lg., 0.062 In Head Ht., Fine

Item: CQ4VHL Model: SFIA0-10018USA-100PCross Ref: 33W051
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty100
Drive Size1/16"
Drive TypeSocket
FinishBlack Oxide
Head Dia.1/8"
Head Height0.062"
Head TypeStandard
Length3/16"
MaterialSteel
Max. Temp.300°F
Min. Temp.-65°F
Min. Thread Length3/16"
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#1-72
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Head Diameter1/8"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length3/16"
Screw Length3/16"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SFIA0-10018USA-100P Socket Head Cap Screw, 1-72 Thread Size, Std, 3/16 In Lg., 0.062 In Head Ht., Fine
€83.22 /pack