HUBBELL WIRING DEVICE-KELLEMS CS120GY Toggle Switch, Single Pole, 20A, 120/277VAC, Gray | BC8ZBD

HUBBELL WIRING DEVICE-KELLEMS CS120GY Toggle Switch, Single Pole, 20A, 120/277VAC, Gray

Item: BC8ZBD Model: CS120GY
In Stock

Get it by Tuesday, Jun 17

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps20A
ColorGray
ConnectivitySide Wire
Height1.83"
Length4.18"
MaterialNylon
Number Of Poles1
Voltage120-277V AC
Width1.49"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.65
Ship length (cm)10.62
Ship width (cm)3.78
Country of OriginUS

Product Variants

ProductModelColorAmpsHeightConnectivityMaterialIndicatorOperating Temp.Switch FunctionPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1221PL Toggle Switch, Single Pole, 20A, 120/277VAC, Red | AE7LDN 5Z737 HBL1221PLRed20A1.86"Back And Side Wired-Light On With Load On-Maintained€61.18
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFW Toggle Switch, Single Pole, 15A, 120VAC, White | AZ4BHF RAYFSQFWWhite1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFI Toggle Switch, Single Pole, 15A, 120VAC, Ivory | AZ4PVU RAYFSQFIIvory1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFLA Toggle Switch, Single Pole, 15A, 120VAC, Light Almond | AZ4XER RAYFSQFLAAlmond1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS HBL1221WHCS Toggle Switch, Single Pole, 20A, 120/277VAC, White | BC7RRD HBL1221WHCSWhite20A1.82"Back And Side Wired----€33.65
HUBBELL WIRING DEVICE-KELLEMS HBL18221CN Toggle Switch, Single Pole, 20A, 347VAC, Brown | BC7RRE HBL18221CNBrown20A1.86"Back And Side Wired----€39.60
HUBBELL WIRING DEVICE-KELLEMS CSB120I Toggle Switch, Single Pole, 20A, 120/277VAC, Ivory | BC7WUQ CSB120IIvory20A1.83"Back And Side WiredNylon---€10.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CS120GY Toggle Switch, Single Pole, 20A, 120/277VAC, Gray
€6.99 /unit