Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL18221CN Toggle Switch, Single Pole, 20A, 347VAC, Brown | BC7RRE

HUBBELL WIRING DEVICE-KELLEMS HBL18221CN Toggle Switch, Single Pole, 20A, 347VAC, Brown

Item: BC7RRE Model: HBL18221CN
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps20A
ColorBrown
ConnectivityBack And Side Wired
Height1.86"
Length4.06"
Number Of Poles1
Width1.3"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.72
Ship length (cm)10.31
Ship width (cm)3.3
Country of OriginCN

Product Variants

ProductModelColorAmpsHeightConnectivityMaterialIndicatorOperating Temp.Switch FunctionPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1221PL Toggle Switch, Single Pole, 20A, 120/277VAC, Red | AE7LDN 5Z737 HBL1221PLRed20A1.86"Back And Side Wired-Light On With Load On-Maintained€61.18
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFW Toggle Switch, Single Pole, 15A, 120VAC, White | AZ4BHF RAYFSQFWWhite1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFI Toggle Switch, Single Pole, 15A, 120VAC, Ivory | AZ4PVU RAYFSQFIIvory1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS RAYFSQFLA Toggle Switch, Single Pole, 15A, 120VAC, Light Almond | AZ4XER RAYFSQFLAAlmond1.5A4.1"---+32°F to +113°F-€77.98
HUBBELL WIRING DEVICE-KELLEMS HBL1221WHCS Toggle Switch, Single Pole, 20A, 120/277VAC, White | BC7RRD HBL1221WHCSWhite20A1.82"Back And Side Wired----€33.65
HUBBELL WIRING DEVICE-KELLEMS CSB120I Toggle Switch, Single Pole, 20A, 120/277VAC, Ivory | BC7WUQ CSB120IIvory20A1.83"Back And Side WiredNylon---€10.51
HUBBELL WIRING DEVICE-KELLEMS CSB115LA Toggle Switch, Single Pole, 15A, 120/277VAC, Light Almond | BC7YHK CSB115LAAlmond15A1.83"Back And Side WiredNylon---€8.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL18221CN Toggle Switch, Single Pole, 20A, 347VAC, Brown
€44.00 /unit