Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS CAH12 Conduit Adapter, Hex Shank, Size 12mm | CE6XXW

HUBBELL WIRING DEVICE-KELLEMS CAH12 Conduit Adapter, Hex Shank, Size 12mm

Item: CE6XXW Model: CAH12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Adapter
ConstructionFabricated
Display Size12 mm
MaterialSteel

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)9.4
Ship width (cm)14.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CAH12 Conduit Adapter, Hex Shank, Size 12mm
€83.92 /unit