WATTS 252AT 30-140 1/2 Steam Pressure Regulator, Range 30 to 140 Psi, Size 1/2 Inch, Bronze | BP3EWP 0839745

WATTS 252AT 30-140 1/2 0839745 Steam Pressure Regulator, 30 To 140 Psi, 1/2 Inch Size, Bronze

Item: BP3EWP Model: 252AT 30-140 1/2Cross Ref: 0839745
Limited Availability
€2,354.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Pressure Regulator
Adjustable Pressure Range30 psi to 140 psi
Adjustable Reduced Pressure Range30 psi to 140 psi
Body MaterialBronze
Inlet ConnectionFemale Threaded
Inlet Size1/2"
Inlet TypeFemale Threaded
Max. Operating Temp.400°F
Max. Working Pressure300 psi
Min. Temp.33°F
Outlet ConnectionFemale Threaded
Outlet Size1/2"
Outlet TypeFemale Threaded
Pressure Setting Range3.4 Bar
TypeStandard
Valve DesignStandard

Shipping Info:

Ship weight (kg) 5.4

Product Details:

Steam Pressure Regulator, 30 To 140 Psi, 1/2 Inch Size, Bronze

Product Variants

ProductModelInlet SizeOutlet SizeMax. Operating Temp.Adjustable Pressure RangeMax. Working PressureAdjustable Reduced Pressure RangeTypeMin. Temp.Price
WATTS 252A 10-50 1/2 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1/2 Inch, Bronze | BP2ZVM 0839721 252A 10-50 1/21/2"1/2"300°F10 psi to 50 psi300 psi10 psi to 50 psiStandard33°F€1,998.67
WATTS 252A 3-15 3/4 Steam Pressure Regulator, Range 3 to 15 Psi, Size 3/4 Inch, Bronze | BP2ZVN 0839828 252A 3-15 3/43/4"3/4"149°C3 psi to 15 psi20.7 Bar--33°F€2,380.69
WATTS 252AT 3-15 1/2 Steam Pressure Regulator, Range 3 to 15 Psi, Size 1/2 Inch, Bronze | BP2ZVP 0839755 252AT 3-15 1/21/2"1/2"400°F3 psi to 15 psi300 psi3 psi to 15 psiStandard33°F€2,354.73
WATTS 252A 30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Bronze | BP2ZVQ 0839827 252A 30-140 3/43/4"3/4"149°C30 psi to 140 psi20.7 Bar--33°F€2,380.69
WATTS 252AT 10-30 3/4 Steam Pressure Regulator, Range 10 to 30 Psi, Size 3/4 Inch, Bronze | BP2ZVR 0839880 252AT 10-30 3/43/4"3/4"204°C10 psi to 30 psi14 Bar--33°F€2,619.08
WATTS 252AT 30-140 3/4 Steam Pressure Regulator, Range 30 to 140 Psi, Size 3/4 Inch, Bronze | BP2ZVT 0839885 252AT 30-140 3/43/4"3/4"204°C30 psi to 140 psi14 Bar--33°F€2,619.08
WATTS 252A 10-50 1 Steam Pressure Regulator, Range 10 to 50 Psi, Size 1 Inch, Bronze | BP2ZVU 0839981 252A 10-50 11"1"300°F10 psi to 50 psi300 psi10 psi to 50 psiStandard33°F€2,889.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 252AT 30-140 1/2 0839745 Steam Pressure Regulator, 30 To 140 Psi, 1/2 Inch Size, Bronze
€2,354.73 /unit