Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS AP2000I1 Sensor Switch, Occupancy/VACancy, Passive Infrared, 1 Relay, Ivory | AH6PRK 36DZ91

HUBBELL WIRING DEVICE-KELLEMS AP2000I1 Sensor Switch, Occupancy/VACancy, Passive Infrared, 1 Relay, Ivory

Item: AH6PRK Model: AP2000I1Cross Ref: 36DZ91
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€275.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Switch
ColorIvory
Coverage1000 sq. ft.
Installation TypeWall
Minute4 min. to 30 min.
Sensor TypePassive Infrared
Time DelayAdaptive/Digital
Timer4 min. to 30 min.
Timer Range4 min. to 30 min.
Viewing Angle180°
Watts @ 120v800/1000 W
Watts @ 277v1800 W
Communication MethodHard Wired
Coverage Angle180°
Coverage TypeSmall Motion
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Fan RatedYes
Includes Dimming SwitchDimming Switch Not Included
Includes Motion SensorYes
Includes Wall PlateWall Plate Not Included
Installation LocationWall
Lighting TechnologyFluorescent, Incandescent
Load Rating @ 120v Ac1000 W (Fluorescent), 800 W (Incandescent)
Load Rating @ 277v Ac1800 W (Fluorescent, Incandescent)
Manufacturer Warranty5 yrs.
Maximum Coverage Area1000 sq. ft.
Maximum Mounting Height54"
Maximum Operating Temperature104°F
Maximum Time Delay30 min.
Minimum Mounting Height42"
Minimum Operating Temperature32°F
Minimum Time Delay4 min.
Neutral RequiredNo
NightlightNo
Number Of Buttons1
Operating Voltage120-277V AC
Overall Depth4.13"
Overall Height1.71"
Overall Width1.69"
Rated Frequency50/60 Hz
Sensing TechnologyPassive Infrared (PIR)
Sensor OperationOccupancy, Vacancy
SeriesH-Moss Series
StandardsASHRAE 90.1, CEC TITLE 24 COMPLAINT, CULUS LISTED
Time Delay Adjustment MethodAdaptive, Digital

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)4.34
Ship length (cm)8.38
Ship width (cm)4.29
Country of OriginCN

Product Details:

    • With Photocell

Product Variants

ProductModelColorCoverageSensor TypeTimer RangeWatts @ 120vTimerMinuteTime DelayPrice
HUBBELL WIRING DEVICE-KELLEMS WS1001NW VACancy Sensor Switch, Passive Infrared, Single Circuit, 120VAC, 500 W, White | AF9APB 29RX21 WS1001NWWhite1200 sq. ft.Passive Infrared20 sec. to 30 min.500 W20 sec. to 30 min.20 sec. to 30 min.Manual€87.69
HUBBELL WIRING DEVICE-KELLEMS WS2000GY Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Gray | AF9APC 29RX22 WS2000GYGray1200 sq. ft.Passive Infrared20 sec. to 30 min.1000 W20 sec. to 30 min.20 sec. to 30 min.Manual€142.55
HUBBELL WIRING DEVICE-KELLEMS AU2000GY1 Sensor Switch, Occupancy/VACancy, Ultrasonic, 1 Relay, With Photocell, Gray | AH6PQX 36DZ79 AU2000GY1Gray400 sq. ft.Ultrasonic4 min. to 30 min.800/1000 W---€311.14
HUBBELL WIRING DEVICE-KELLEMS AD2000I1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Ivory | AH6PQY 36DZ80 AD2000I1Ivory1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000W1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White | AH6PQZ 36DZ81 AD2000W1White1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€347.13
HUBBELL WIRING DEVICE-KELLEMS AD2000GY1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Gray | AH6PRA 36DZ82 AD2000GY1Gray1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W---€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000LA1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Light Almond | AH6PRB 36DZ83 AD2000LA1Almond1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AP2000I1 Sensor Switch, Occupancy/VACancy, Passive Infrared, 1 Relay, Ivory
€275.78 /unit