HUBBELL WIRING DEVICE-KELLEMS AMOBRC10 Data Housing Panel, Amo Bracket, Rca Connector, Solder-Type, Office White | CE6PPG

HUBBELL WIRING DEVICE-KELLEMS AMOBRC10 Data Housing Panel, Amo Bracket, Rca Connector, Solder-Type, Office White

Item: CE6PPG Model: AMOBRC10
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Panel
Height3 1/2"
MaterialComposite
Width4 1/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.89
Ship length (cm)4.83
Ship width (cm)10.67
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AMOBRC10 Data Housing Panel, Amo Bracket, Rca Connector, Solder-Type, Office White