HUBBELL WIRING DEVICE-KELLEMS 1201I Toggle Switch, Single Pole, 15A, 120/277VAC, Ivory | BD2AXL

HUBBELL WIRING DEVICE-KELLEMS 1201I Toggle Switch, Single Pole, 15A, 120/277VAC, Ivory

Item: BD2AXL Model: 1201I
In Stock

Get it by Tuesday, Jun 10

€8.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps15A
ColorIvory
ConnectivityBack And Side Wired
Height1.83"
Length4.18"
Number Of Poles1
Voltage120-277V AC
Width1.49"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.65
Ship length (cm)10.62
Ship width (cm)3.78
Country of OriginUS

Product Variants

ProductModelColorNumber Of PolesConnectivityAmpsVoltageHeightWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS 1221W Toggle Switch, Single Pole, 20A, 120/277VAC, White | BC7ZWT 1221WWhite1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€12.32
HUBBELL WIRING DEVICE-KELLEMS 1221PWGY Toggle Switch, Single Pole, 20A, 120/277VAC, Gray | BC8ATU 1221PWGYGray1Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€15.15
HUBBELL WIRING DEVICE-KELLEMS 1221PWBK Toggle Switch, Single Pole, 20A, 120/277VAC, Black | BC8EXW 1221PWBKBlack1Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€15.15
HUBBELL WIRING DEVICE-KELLEMS 1201GY Toggle Switch, Single Pole, 15A, 120/277VAC, Gray | BC8FRM 1201GYGray1Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€10.20
HUBBELL WIRING DEVICE-KELLEMS 1221R Toggle Switch, Single Pole, 20A, 120/277VAC, Red | BC8FZV 1221RRed1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
HUBBELL WIRING DEVICE-KELLEMS 1221I Toggle Switch, Single Pole, 20A, 120/277VAC, Ivory | BC8KVN 1221IIvory1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
HUBBELL WIRING DEVICE-KELLEMS 1221PWAL Toggle Switch, Single Pole, 20A, 120/277VAC, Almond | BC8PKH 1221PWALAlmond1Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 1201I Toggle Switch, Single Pole, 15A, 120/277VAC, Ivory
€8.40 /unit