Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 1221PWBK Toggle Switch, Single Pole, 20A, 120/277VAC, Black | BC8EXW

HUBBELL WIRING DEVICE-KELLEMS 1221PWBK Toggle Switch, Single Pole, 20A, 120/277VAC, Black

Item: BC8EXW Model: 1221PWBK
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps20A
ColorBlack
ConnectivityPre Wired
Height1.83"
Length4.18"
Number Of Poles1
Voltage120-277V AC
Width1.3"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.65
Ship length (cm)10.62
Ship width (cm)3.3
Country of OriginCN

Product Variants

ProductModelColorNumber Of PolesConnectivityAmpsVoltageHeightWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS 1221W Toggle Switch, Single Pole, 20A, 120/277VAC, White | BC7ZWT 1221WWhite1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€12.32
HUBBELL WIRING DEVICE-KELLEMS 1221PWGY Toggle Switch, Single Pole, 20A, 120/277VAC, Gray | BC8ATU 1221PWGYGray1Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€15.15
HUBBELL WIRING DEVICE-KELLEMS 1201GY Toggle Switch, Single Pole, 15A, 120/277VAC, Gray | BC8FRM 1201GYGray1Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€10.20
HUBBELL WIRING DEVICE-KELLEMS 1221R Toggle Switch, Single Pole, 20A, 120/277VAC, Red | BC8FZV 1221RRed1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
HUBBELL WIRING DEVICE-KELLEMS 1221I Toggle Switch, Single Pole, 20A, 120/277VAC, Ivory | BC8KVN 1221IIvory1Back And Side Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.15
HUBBELL WIRING DEVICE-KELLEMS 1221PWAL Toggle Switch, Single Pole, 20A, 120/277VAC, Almond | BC8PKH 1221PWALAlmond1Pre Wired20A120-277V AC1.83"14 AWG to 10 AWG€10.81
HUBBELL WIRING DEVICE-KELLEMS 1201W Toggle Switch, Single Pole, 15A, 120/277VAC, White | BC8XXC 1201WWhite1Back And Side Wired15A120-277V AC1.83"14 AWG to 10 AWG€6.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 1221PWBK Toggle Switch, Single Pole, 20A, 120/277VAC, Black
€16.83 /unit