Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 074-01-002 Cord Grip 3/8 Inch Npt | AE8FZK 6D125

HUBBELL WIRING DEVICE-KELLEMS 074-01-002 Cord Grip 3/8 Inch Npt

Item: AE8FZK Model: 074-01-002Cross Ref: 6D125
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size0.312" to 0.375"
Conduit Size3/8"
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum, Stainless Steel
Mesh Length3 5/8"
Trade Size3/8"
TypeLiquid Tight
Body ColorSilver
Body MaterialAluminum
Box Connection3/8" MNPT
Collar MaterialAluminum
Compatible Conduit Trade Size3/8"
Compatible Conduit TypeLiquid Tight Cord Connector With Strain Relief
Connection OrientationStraight
Cord Dia. Range0.31" to 0.38"
Environmental RatingHazardous Locations
For Maximum Cable Od0.38"
For Minimum Cable Od0.31"
For Use WithKellems Wire Management
Form SizeF1
Grommet Color CodeNo Code
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Hub Size3/8"
InsulatedNo
Length - Box To End Of Connector7/8"
Length - External Strain Relief3 5/8"
Liquid-tightYes
Material - External Strain ReliefStainless Steel
Maximum Operating Temperature240°F
Minimum Operating Temperature-30°F
Number Of Cords1
Resistance PropertiesCorrosion Resistant
SeriesDeluxe Cord Grips
StandardsCSA, UL
Strain Relief TypeMesh
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
HS code8547200000
Country of OriginUS

Product Variants

ProductModelCable SizeMesh LengthTrade SizeTypeMaterialLiquid Tight / Dust TightMale/femaleCord Grip TypePrice
HUBBELL WIRING DEVICE-KELLEMS 074-01-001 Cord Grip 3/8 Inch Npt | AE8FZJ 6D124 074-01-0010.25" to 0.312"2 3/4"3/8"Liquid TightAluminum, Stainless SteelLiquid TightMaleStraight€99.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 074-01-002 Cord Grip 3/8 Inch Npt
€115.57 /unit