Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 03308006 Pulling Grips Closed Mesh 1.50-1.74 | AH2CPQ 24X622

HUBBELL WIRING DEVICE-KELLEMS 03308006 Pulling Grips Closed Mesh 1.50-1.74

Item: AH2CPQ Model: 03308006Cross Ref: 24X622
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulling Grip
Cable Dia.0.63" to 0.74"
Cable Size0.63" to 0.74"
Working Load Limit790 lbs.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBreaking StrengthMaterialCable Dia. RangeMesh LengthEye LengthCable SizeGrip LengthStylePrice
HUBBELL WIRING DEVICE-KELLEMS 033291198 Pulling Grip | AD6ZFR 4CT10 0332911983000 lbs.Steel0.6" to 0.72"25"8 1/2"--Flexible€277.06
HUBBELL WIRING DEVICE-KELLEMS 033291194 Pulling Grip | AD6ZFT 4CT11 0332911941400 lbs.Steel0.21" to 0.35"14"7 1/2"--Flexible€157.05
HUBBELL WIRING DEVICE-KELLEMS 033291195 Pulling Grip | AD6ZFU 4CT12 0332911952000 lbs.Steel0.32" to 0.48"19"8 1/2"--Flexible€153.78
HUBBELL WIRING DEVICE-KELLEMS 033291196 Pulling Grip | AD6ZFV 4CT13 0332911962500 lbs.Steel0.42" to 0.61"21"8 1/2"--Flexible€185.39
HUBBELL WIRING DEVICE-KELLEMS 03301026 Pulling Grips Standard 1.50-1.99 | AH2CPT 24X717 0330102616400 lbs.1 3/8"----41"--
RFQ
HUBBELL WIRING DEVICE-KELLEMS 03308005 Pulling Grips Mesh 1.25-1.49 | AH2CPU 24X766 033080055400 lbs.----1.25" to 1.49"24"-€208.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 03308006 Pulling Grips Closed Mesh 1.50-1.74
€235.36 /unit