HUB CITY 0279-00806 | AX7AQD

HUB CITY 0279-00806 Horizontal Base Kit, Stainless Steel

Item: AX7AQD Model: 0279-00806
In Stock

Get it by Wednesday, Jun 11

€323.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Kit
Accessory TypeWorm Gear Reducer
Base Bottom To Output Center2.999"
Bolt Center To Center Length6 3/8"
Bolt Center To Center Width4.688"
For Use With Reducer(s) SizeSSW214, SSW215
MaterialStainless Steel
Mounting TypeTop, Bottom
Overall Height0.719"
Overall Length7.69"
Overall Width6"
Weight79 lbs.

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)20.32

Product Variants

ProductModelOverall LengthOverall HeightFor Use With Reducer(s) SizeAccessory TypeMaterialPrice
HUB CITY 0279-00805 | AN8ARW 0279-008057"0.69"SSW184, SSW185Worm Gear ReducerStainless Steel€278.28
HUB CITY 0279-00803 | AY2MCD 0279-00803-----€98.41
HUB CITY 0279-00808 | AY4LGW 0279-008089 1/4"3/4"SSW264, SSW265Worm Gear ReducerStainless Steel€221.81
HUB CITY 0279-00804 | AY4YLZ 0279-00804-----€126.14
HUB CITY 0279-00809 | AY6UTQ 0279-0080911.13"7/8"SSW324, SSW325Worm Gear ReducerStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0279-00806 Horizontal Base Kit, Stainless Steel
€323.66 /unit