HUB CITY 0270-09611 | AY3RMY

HUB CITY 0270-09611 Worm Reducer, 4.373 Hp, 1.625 Inch I.D, 1.125 Inch O.D, Stainless Steel

Item: AY3RMY Model: 0270-09611
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter1 1/8"
Input Hp4.373 hp
Input StyleC-Face Quill
Keyway1/4" x 1/8"
Motor Frame Size180TC
Mounting StyleA
Output70 RPM
Output Diameter1 5/8"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Rating3360 lbs.-in.
Ratio25:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleA

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)38.1
Ship length (cm)50.8
Ship width (cm)38.1

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-09458 | AN8ARP 0270-094582.462 hp140TCAWorm Right AngleStainless Steel€4,968.82
HUB CITY 0270-09576 | AN8ARQ 0270-095763.619 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09589 | AN8ARR 0270-095892.926 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09664 | AN8ART 0270-096641.03 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09680 | AN8ARU 0270-09680------
RFQ
HUB CITY 0270-09869 | AN8ARV 0270-098690.691 hp56CBWorm Right AngleStainless Steel€4,968.82
HUB CITY 0270-10122 | AX3ZBP 0270-10122------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-09611 Worm Reducer, 4.373 Hp, 1.625 Inch I.D, 1.125 Inch O.D, Stainless Steel