HUB CITY 0270-09458 | AN8ARP

HUB CITY 0270-09458 Worm Reducer, 2.462 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Stainless Steel

Item: AN8ARP Model: 0270-09458
In Stock

Get it by Tuesday, Jun 10

€4,968.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Frame Size140TC
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.7/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp2.462 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.1.438"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio50:1
Series CodeSSW320
Service Factor1
Torque Rating3315 lbs.-in.

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)38.1
Ship length (cm)50.8
Ship width (cm)38.1

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-09576 | AN8ARQ 0270-095763.619 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09589 | AN8ARR 0270-095892.926 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09664 | AN8ART 0270-096641.03 hp180TCAWorm Right AngleStainless Steel€5,021.79
HUB CITY 0270-09680 | AN8ARU 0270-09680------
RFQ
HUB CITY 0270-09869 | AN8ARV 0270-098690.691 hp56CBWorm Right AngleStainless Steel€4,968.82
HUB CITY 0270-10122 | AX3ZBP 0270-10122------
RFQ
HUB CITY 0270-09893 | AX4ENZ 0270-09893------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-09458 Worm Reducer, 2.462 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Stainless Steel
€4,968.82 /unit