HUB CITY 0270-09533 | AX8HBU

HUB CITY 0270-09533 Worm Gear Drive, 0.691 HP, 0.875 Inch I.D, 1.938 Inch O.D, Stainless Steel

Item: AX8HBU Model: 0270-09533
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Drive

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)38.1
Ship length (cm)50.8
Ship width (cm)38.1

Product Variants

ProductModelGear TypeMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0270-09215 | AX7WNN 0270-09215------
RFQ
HUB CITY 0270-10140 | AX8BPW 0270-10140------
RFQ
HUB CITY 0270-09319 | AX8TVA 0270-09319------
RFQ
HUB CITY 0270-09902 | AX9JNR 0270-09902------
RFQ
HUB CITY 0270-09543 | AY2RAR 0270-09543------
RFQ
HUB CITY 0270-09911 | AY3BUY 0270-09911------
RFQ
HUB CITY 0270-09669 | AY3RNB 0270-09669Worm Right Angle6.127 hp180TCStainless SteelA€5,021.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-09533 Worm Gear Drive, 0.691 HP, 0.875 Inch I.D, 1.938 Inch O.D, Stainless Steel