TENNSCO CVD1871 MED GREY Wardrobe Storage Cabinet Medium Gray | AF4NVF 9DV85

TENNSCO CVD1871 MED GREY Wardrobe Storage Cabinet Medium Gray

Item: AF4NVF Model: CVD1871 MED GREYCross Ref: 9DV85
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Storage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
ColorMedium Gray
Door TypeClearview
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleDouble
Locking System3 Point
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves2
Overall Depth18"
Overall Height78"
Overall Width36"
Shelf Capacity150 lbs.
Strength RatingIndustrial
StyleWardrobe
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeLeveling
Cabinet ColorMedium Gray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods, Shelves
Door Handle TypeSwing
Door Locking Points3
Duty RatingMedium Duty
Frame AssembledUnassembled
IncludesFull Width Coat Rod, (2) Handles, 16 Gauge Door Frame, Floor Levelers, Knuckle Hinges
Includes Hanging RodYes
Includes KeysYes
Load Capacity Per Shelf150 lbs.
Lock TypeKeyed
Method Of ConstructionBolted
Number Of Keys2
Panel Material Thickness22 ga.
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 63.5
Ship height (cm)27.94
Ship length (cm)198.12
Ship width (cm)91.44
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall DepthOverall HeightColorCabinet Storage ComponentsDuty RatingAssembled/unassembledNumber Of ShelvesAssemblyPrice
TENNSCO CVD1871 SAND Wardrobe Storage Cabinet Clearview Sand | AF3WPT 8DPX2 CVD1871 SAND18"78"Sand--Unassembled2Unassembled-
RFQ
TENNSCO CVD1871 BLACK Wardrobe Storage Cabinet Clearview Black | AF3XFZ 8E328 CVD1871 BLACK18"78"BlackHanging Rods, ShelvesMedium DutyUnassembled2Unassembled€1,015.37
RFQ
TENNSCO CVD2471 SAND Wardrobe Storage Cabinet Clearview Sand | AF3XGA 8E329 CVD2471 SAND24"78"SandHanging Rods, ShelvesMedium DutyUnassembled2Unassembled€1,119.99
RFQ
TENNSCO CVD7824W LIGHT GREY Wardrobe Storage Cabinet Light Gray | AF3XPG 8EGW1 CVD7824W LIGHT GREY24"78"GrayHanging Rods, ShelvesMedium DutyAssembled2Welded€1,189.20
RFQ
TENNSCO CVD7114 LIGHT GREY Wardrobe Storage Cabinet Light Gray | AF3XPQ 8EGZ9 CVD7114 LIGHT GREY18"72"GrayHanging Rods, ShelvesLight DutyAssembled1Welded€902.80
RFQ
TENNSCO CVD2471 BLACK Wardrobe Storage Cabinet Clearview Black | AF4AZG 8NFV3 CVD2471 BLACK24"78"BlackHanging Rods, ShelvesMedium DutyUnassembled2Unassembled€1,111.96
RFQ
TENNSCO CVD1471 LIGHT GREY Wardrobe Storage Cabinet Light Gray | AF4CWQ 8RHG7 CVD1471 LIGHT GREY18"72"Light Gray--Unassembled2Unassembled-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO CVD1871 MED GREY Wardrobe Storage Cabinet Medium Gray