HUB CITY 0270-08011 | AY3WBJ

HUB CITY 0270-08011 Worm Reducer, 0.884 Hp, 1.000 Inch I.D, 0.875 Inch O.D, Stainless Steel

Item: AY3WBJ Model: 0270-08011
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1 3/4"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter7/8"
Input Hp221/250 hp
Input StyleC-Face Quill
Keyway3/16" x 3/32"
Motor Frame Size140TC
Mounting StyleB
Mounting TypeHorizontal Standard
Output70 RPM
Output Diameter1"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Rating644 lbs.-in.
Ratio25:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleB

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelFrame SizeMounting TypeGear TypeMax. Input HpHousing MaterialPrice
HUB CITY 0270-07610 | AN6PUN 0270-0761056CCWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07599 | AN6PUT 0270-0759956CBWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07605 | AN7BUE 0270-0760556CBWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07770 | AN7ECX 0270-0777056CAWorm Right Angle-Stainless Steel€2,054.90
HUB CITY 0270-07768 | AN7ENU 0270-0776856CAWorm Right Angle-Stainless Steel€2,157.62
HUB CITY 0270-07590 | AN8APM 0270-0759056CAWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07592 | AN8APN 0270-0759256CAWorm Right Angle-Stainless Steel€1,590.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-08011 Worm Reducer, 0.884 Hp, 1.000 Inch I.D, 0.875 Inch O.D, Stainless Steel