HUB CITY 0270-07788 | AX8LFR

HUB CITY 0270-07788 Worm Reducer, 0.208 Hp, 0.625 Inch I.D, 0.875 Inch O.D, Stainless Steel

Item: AX8LFR Model: 0270-07788
In Stock

Get it by Thursday, Jun 12

€2,157.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1 3/4"
Frame Size140TC
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.7/8"
Input Hp @ 1750 Rpm0.208 hp
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Mounting TypeA
No. Of Gear Reductions1
Output Dia.5/8"
Output Rpm21.9 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio80:1
Series CodeSSW180
Service Factor1
Torque Rating356 lbs.-in.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelFrame SizeMounting TypeGear TypeMax. Input HpHousing MaterialPrice
HUB CITY 0270-07610 | AN6PUN 0270-0761056CCWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07599 | AN6PUT 0270-0759956CBWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07605 | AN7BUE 0270-0760556CBWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07770 | AN7ECX 0270-0777056CAWorm Right Angle-Stainless Steel€2,054.90
HUB CITY 0270-07768 | AN7ENU 0270-0776856CAWorm Right Angle-Stainless Steel€2,157.62
HUB CITY 0270-07590 | AN8APM 0270-0759056CAWorm Right Angle-Stainless Steel€1,590.63
HUB CITY 0270-07592 | AN8APN 0270-0759256CAWorm Right Angle-Stainless Steel€1,590.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-07788 Worm Reducer, 0.208 Hp, 0.625 Inch I.D, 0.875 Inch O.D, Stainless Steel
€2,157.62 /unit