HUB CITY 0270-07233 | AX6VLD

HUB CITY 0270-07233 Worm Reducer, 0.084 Hp, 0.625 Inch I.D, 0.875 Inch O.D, Stainless Steel

Item: AX6VLD Model: 0270-07233
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1.33"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter7/8"
Input Hp21/250 hp
Input StyleC-Face Quill
Keyway3/16" x 3/32"
Motor Frame Size140TC
Mounting StyleA
Output17.5 RPM
Output Diameter5/8"
Output ShaftShaft
Output Shaft DirectionLeft, Right
Output Torque Rating143 lbs.-in.
Overhung Load225 lbs.-in.
Ratio100:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleA

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelGear TypeMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0270-07270 | AN8ANZ 0270-07270-----€1,781.45
RFQ
HUB CITY 0270-07277 | AN8APB 0270-07277-----€1,781.45
RFQ
HUB CITY 0270-07314 | AN8APC 0270-07314-----€1,781.45
RFQ
HUB CITY 0270-07282 | AX4VRW 0270-07282-----€1,781.45
HUB CITY 0270-07222 | AX4YBK 0270-07222------
RFQ
HUB CITY 0270-07206 | AX4YTF 0270-07206-----€1,491.45
HUB CITY 0270-07198 | AX6ANA 0270-07198------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-07233 Worm Reducer, 0.084 Hp, 0.625 Inch I.D, 0.875 Inch O.D, Stainless Steel