SPEEDAIRE 5VDH6 Air Cylinder 16.375 Inch Length Stanless Steel | AE6VEV

SPEEDAIRE 5VDH6 Air Cylinder 16.375 Inch Length Stainless Steel

Item: AE6VEV Model: 5VDH6
In Stock

Get it by Thursday, Jun 12

€2,014.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.4"
ColorSilver
Cushion TypeAdjustable
End Cap MaterialStainless Steel
FinishSilver
Magnetic PistonNo
Max. Load3141 lbs.
Max. Pressure250 psi
Mounting TypeFront Flange
Overall Length16 3/8"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke9"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 14.97
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5VDG3 Air Cylinder 9.875 Inch Length Stainless Steel | AE6VEM 5VDG32 1/2"9 22/25"4"Stainless SteelNoFront Flange250 psiAdjustable€1,756.20
SPEEDAIRE 5VDG4 Air Cylinder 10.375 Inch Length Stanless Steel | AE6VEN 5VDG43"10 3/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,756.20
SPEEDAIRE 5VDG5 Air Cylinder 10.875 Inch Length Stanless Steel | AE6VEP 5VDG53 1/2"10 7/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,756.20
SPEEDAIRE 5VDH0 Air Cylinder 13.375 Inch Length Stanless Steel | AE6VEQ 5VDH06"13 3/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,875.21
SPEEDAIRE 5VDH2 Air Cylinder 14.375 Inch Length Stanless Steel | AE6VER 5VDH27"14 3/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,875.21
SPEEDAIRE 5VDH3 Air Cylinder 14.875 Inch Length Stanless Steel | AE6VET 5VDH37 1/2"14 7/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,875.21
SPEEDAIRE 5VDH4 Air Cylinder 15.375 Inch Length Stanless Steel | AE6VEU 5VDH48"15 3/8"4"Stainless SteelNoFront Flange250 psiAdjustable€1,875.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VDH6 Air Cylinder 16.375 Inch Length Stainless Steel
€2,014.55 /unit