Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0259-00257 | AN8HDF

HUB CITY 0259-00257 Bushing Kit, 2 Inch Length, 1.25 Inch Bore Size, 1.438 Inch O.D, Bronze

Item: AN8HDF Model: 0259-00257
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€459.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing Kit
Accessory TypeHERA
Bore Diameter1 1/4"
Bushing TypeOutput Bushing
For Use With Reducer(s) SizeHERA35, HERA45, SSHERA35, SSHERA45
Housing MaterialStainless Steel
Includes2 Bushings, Keys And Set Screws
Keyway Size1/4" to 3/8"
Length Through Bore2"
MaterialBronze
Minimum Keyway Size1/4" to 3/8"
Number Of Keyways2
Outside Dia.1.438"
Overall Length2"
Service Factor1
TypeHelical Hypoid
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08

Product Variants

ProductModelMaterialHousing MaterialPrice
HUB CITY 0259-00182 | AN7QDB 0259-00182SteelCast Iron€441.61
HUB CITY 0259-00183 | AN7XQR 0259-00183SteelCast Iron€407.91
HUB CITY 0259-00178 | AN8HDA 0259-00178SteelCast Iron€169.16
HUB CITY 0259-00179 | AN8HDB 0259-00179SteelCast Iron€169.16
HUB CITY 0259-00180 | AN8HDC 0259-00180SteelCast Iron€169.16
HUB CITY 0259-00181 | AN8HDD 0259-00181SteelCast Iron€169.16
HUB CITY 0259-00256 | AN8HDE 0259-00256BronzeStainless Steel€253.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00257 Bushing Kit, 2 Inch Length, 1.25 Inch Bore Size, 1.438 Inch O.D, Bronze
€459.87 /unit