HUB CITY 0259-00162 | AY2PBE

HUB CITY 0259-00162 Mounting Base Kit, Cast Iron

Item: AY2PBE Model: 0259-00162
In Stock

Get it by Tuesday, Jun 17

€1,182.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base Kit
Accessory TypeHERA
For Use With Reducer(s) SizeHERA75
MaterialCast Iron
Service Factor1
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)25.4

Product Variants

ProductModelMaterialFor Use With Reducer(s) SizeOverall LengthOverall HeightAccessory TypePrice
HUB CITY 0259-00082 | AM9FFZ 0259-00082Cast IronHERA457 3/25"11/25"HERA€108.86
HUB CITY 0259-00083 | AM9FGA 0259-00083Cast IronHERA458 1/8"3/4"HERA€129.57
HUB CITY 0259-00084 | AM9FGB 0259-00084Cast IronHERA458 1/2"1"HERA€420.16
HUB CITY 0259-00130 | AN4LWD 0259-00130SteelHERA355 21/25"0.22"HERA€225.24
HUB CITY 0259-00131 | AN4LWE 0259-00131SteelHERA355.86"11/25"HERA€189.50
HUB CITY 0259-00112 | AN7EDF 0259-00112Cast IronHERA5510"3/8"HERA€234.84
HUB CITY 0259-00213 | AN8AMF 0259-00213Stainless SteelSSHERA355 21/25"0.22"HERA€700.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00162 Mounting Base Kit, Cast Iron
€1,182.09 /unit