Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0259-00131 | AN4LWE

HUB CITY 0259-00131 Mounting Base Kit, 5.86 Inch Length, 3.87 Inch Width, Bottom Mounting Type, Steel

Item: AN4LWE Model: 0259-00131
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base Kit
Accessory TypeHERA
Base Bottom To Output Center2 1/2"
Base TypeHorizontal Base
Bolt Center To Center Length5"
Bolt Center To Center Width2 22/25"
For Use With Reducer(s) SizeHERA35
Housing MaterialCast Iron
MaterialSteel
Mounting TypeBottom
Overall Height11/25"
Overall Length5.86"
Overall Width3.87"
Service Factor1
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)20.32

Product Variants

ProductModelMaterialFor Use With Reducer(s) SizeOverall LengthOverall HeightAccessory TypePrice
HUB CITY 0259-00082 | AM9FFZ 0259-00082Cast IronHERA457 3/25"11/25"HERA€108.86
HUB CITY 0259-00083 | AM9FGA 0259-00083Cast IronHERA458 1/8"3/4"HERA€129.57
HUB CITY 0259-00084 | AM9FGB 0259-00084Cast IronHERA458 1/2"1"HERA€420.16
HUB CITY 0259-00130 | AN4LWD 0259-00130SteelHERA355 21/25"0.22"HERA€225.24
HUB CITY 0259-00112 | AN7EDF 0259-00112Cast IronHERA5510"3/8"HERA€234.84
HUB CITY 0259-00213 | AN8AMF 0259-00213Stainless SteelSSHERA355 21/25"0.22"HERA€700.31
HUB CITY 0259-00214 | AN8AMG 0259-00214Stainless SteelSSHERA355 21/25"11/25"HERA€377.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00131 Mounting Base Kit, 5.86 Inch Length, 3.87 Inch Width, Bottom Mounting Type, Steel
€209.01 /unit