HUB CITY 0250-61166 | AY9NGC

HUB CITY 0250-61166 Helical Hypoid Reducer, 2.01 HP, 0.626 Inch I.D, EK Mounting Type, Stainless Steel

Item: AY9NGC Model: 0250-61166
In Stock

Get it by Tuesday, Jun 10

€3,658.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.263"
Frame Size56C
Gear Drive SizeSSHERA45
Housing Height7.14"
Housing Length8.02"
Housing MaterialStainless Steel
Housing Width6 3/4"
Input Dia.0.626"
Input Hp @ 1750 Rpm2.01 hp
Input StyleC Face Quill
Length Through Bore6 3/4"
Max. Input Hp2.01 hp
Mounting TypeEK
No. Of Gear Reductions2
Nominal Ratio40:1
Output Rpm43.8 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio39.98:1
Series CodeHERA45
Service Factor1
Torque Rating2600 lbs.-in.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-61163 | AN9KFN 0250-611635 7/50 hp56CStainless SteelEK€4,028.36
HUB CITY 0250-61167 | AN9ZVA 0250-611671.53 hp56CStainless SteelEK€3,658.92
HUB CITY 0250-61165 | AY8FYB 0250-611652 43/50 hp56CStainless SteelEK€4,028.36
HUB CITY 0250-61173 | AY8PXQ 0250-611732 43/50 hp140TCStainless SteelEK€3,658.92
HUB CITY 0250-61172 | AY8RDE 0250-611724.11 hp140TCStainless SteelEK€4,028.36
HUB CITY 0250-61168 | AY8XZA 0250-611681 17/50 hp56CStainless SteelEK€4,028.36
HUB CITY 0250-61175 | AY8YZX 0250-611751.53 hp140TCStainless SteelEK€3,658.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-61166 Helical Hypoid Reducer, 2.01 HP, 0.626 Inch I.D, EK Mounting Type, Stainless Steel
€3,658.92 /unit