HUB CITY 0250-60665 | AY8NQP

HUB CITY 0250-60665 Helical Hypoid Reducer, 0.65 HP, 1.438 Inch O.D, ES Mounting Type, Cast Iron

Item: AY8NQP Model: 0250-60665
In Stock

Get it by Thursday, Jun 12

€1,373.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.509"
Frame Size56C
Gear Drive SizeHERA35
Housing Height5 3/4"
Housing Length7.19"
Housing MaterialCast Iron
Housing Width5 1/2"
Input Hp @ 1750 Rpm13/20 hp
Input StyleC Face Quill QLBUSH REQD
Length Through Bore5 1/2"
Max. Input Hp13/20 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio50:1
Output Dia.1.438"
Output Rpm33.3 RPM
Output ShaftHollow Bore
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product LineHERA
Ratio52.5:1
Series CodeHERA35
Service Factor1
Torque Rating1100 lbs.-in.
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-56474 | AN4LVG 0250-564742.97 hp140TCCast IronES€1,429.71
HUB CITY 0250-56475 | AN4LVH 0250-564752 9/50 hp140TCCast IronES€1,429.71
HUB CITY 0250-56478 | AN4LVJ 0250-5647839/50 hp140TCCast IronES€1,429.71
HUB CITY 0250-56500 | AN4LVL 0250-565001 7/10 hp140TCCast IronES€1,429.71
HUB CITY 0250-56504 | AN4LVM 0250-5650429/50 hp140TCCast IronES€1,429.71
HUB CITY 0250-56506 | AN4LVN 0250-565062.97 hp140TCCast IronES€1,298.58
HUB CITY 0250-56507 | AN4LVP 0250-565072 9/50 hp140TCCast IronES€1,429.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-60665 Helical Hypoid Reducer, 0.65 HP, 1.438 Inch O.D, ES Mounting Type, Cast Iron
€1,373.92 /unit