HUB CITY 0250-56762 | AY6QGC

HUB CITY 0250-56762 Helical Hypoid Reducer, 2.97 HP, 0.749 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6QGC Model: 0250-56762
In Stock

Get it by Tuesday, Jun 10

€1,372.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.509"
Gear Drive SizeHERA35
Housing Height5 3/4"
Housing Length7.19"
Housing MaterialCast Iron
Housing Width5 1/2"
Input Dia.0.749"
Input Hp @ 1750 Rpm2.97 hp
Input StyleShaft
Length Through Bore5 1/2"
Max. Input Hp2.97 hp
Mounting TypeAS
No. Of Gear Reductions2
Nominal Ratio10:1
Output Dia.1 1/8"
Output Rpm153.2 RPM
Output ShaftHollow Bore
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product LineHERA
Ratio11.42:1
Series CodeHERA35
Service Factor1
Torque Rating1100 lbs.-in.
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpHousing MaterialMounting TypePrice
HUB CITY 0250-56756 | AN4LWC 0250-567561 7/10 hpCast IronAS€1,372.10
HUB CITY 0250-56782 | AX4DVM 0250-5678239/50 hpCast IronAS€1,372.10
HUB CITY 0250-56792 | AX8QZK 0250-5679229/50 hpCast IronAS€1,372.10
HUB CITY 0250-56765 | AX9TJQ 0250-567651.17 hpCast IronAS€1,372.10
HUB CITY 0250-56783 | AY2BAV 0250-5678313/20 hpCast IronAS€1,372.10
HUB CITY 0250-56753 | AY2HHV 0250-567534.23 hpCast IronAS€1,372.10
HUB CITY 0250-56781 | AY2LZV 0250-567811.17 hpCast IronAS€1,372.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-56762 Helical Hypoid Reducer, 2.97 HP, 0.749 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,372.10 /unit