Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25131.019.0100 Wood Screw Flat #10 1 Inch Steel Slotted Pk100 | AG2FWV 31JF24

GRAINGER U25131.019.0100 Wood Screw, Steel, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Flat, 100 Pk

Item: AG2FWV Model: U25131.019.0100Cross Ref: 31JF24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.05"
Drive TypeSlotted
FinishYellow Zinc Plated
Head Angle82°
Head Dia.0.385"
Head Height0.116"
Head TypeFlat
Length1"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed

Shipping Info:

Ship weight (kg) 0.2776
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25131.011.0050 Wood Screw Flat #4 1/2 Inch Steel Slot Pk100 | AG2FWF 31JF11 U25131.011.0050#40.067"Partially Threaded82°FlatSlottedYellow Zinc Plated100€3.64
GRAINGER U25131.011.0075 Wood Screw Flat #4 3/4 Inch Steel Slot Pk100 | AG2FWG 31JF12 U25131.011.0075#40.067"Partially Threaded82°FlatSlottedYellow Zinc Plated100€3.83
GRAINGER U25131.012.0075 Wood Screw Flat #5 3/4 Inch Steel Slot Pk100 | AG2FWH 31JF13 U25131.012.0075#50.075"Partially Threaded82°FlatSlottedYellow Zinc Plated100€4.29
GRAINGER U25131.013.0050 Wood Screw Flat #6 1/2 Inch Steel Slot Pk100 | AG2FWJ 31JF14 U25131.013.0050#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€19.55
GRAINGER U25131.013.0062 Wood Screw Flat #6 5/8 Inch Steel Slot Pk100 | AG2FWK 31JF15 U25131.013.0062#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€28.53
GRAINGER U25131.013.0075 Wood Screw Flat #6 3/4 Inch Steel Slot Pk100 | AG2FWL 31JF16 U25131.013.0075#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€27.36
GRAINGER U25131.013.0100 Wood Screw Flat #6 1 Inch Steel Slotted Pk100 | AG2FWM 31JF17 U25131.013.0100#60.083"Partially Threaded82°FlatSlottedYellow Zinc Plated100€30.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25131.019.0100 Wood Screw, Steel, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Flat, 100 Pk
€66.30 /unit