HUB CITY 0230-14801 | AN8EJG

HUB CITY 0230-14801 Worm Reducer, 2.25 Hp, 1.375 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AN8EJG Model: 0230-14801
In Stock

Get it by Wednesday, Jun 11

€1,936.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Frame Size140TC
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp2 1/4 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.1 3/8"
Output Rpm35 RPM
Output ShaftShaft
Output Shaft DirectionDouble
Output Shaft OrientationLR
Product LinePowercubex Worm Gear Drive
Ratio50:1
Series Code320PCX
Service Factor1
Torque Rating2851 lbs.-in.
Weight67 lbs.

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-15015 | AN7WBT 0230-150153 14/25 hpA140TCWormCast Iron€2,457.02
HUB CITY 0230-14850 | AN7XYJ 0230-148501 17/20 hpB140TCWormCast Iron€1,676.91
HUB CITY 0230-14737 | AN7YPU 0230-147374.59 hpR-WormCast Iron€2,185.89
HUB CITY 0230-14901 | AN8BDB 0230-1490110 hpC180TCWormCast Iron€1,936.82
HUB CITY 0230-14631 | AN8CFK 0230-146313 14/25 hpC-WormCast Iron€1,657.75
HUB CITY 0230-15047 | AN8CKN 0230-150476 19/25 hpA180TCWormCast Iron€2,457.02
HUB CITY 0230-14978 | AN8CTY 0230-149783 23/25 hpA140TCWormCast Iron€2,457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-14801 Worm Reducer, 2.25 Hp, 1.375 Inch I.D, 0.875 Inch O.D, Cast Iron
€1,936.82 /unit