HUB CITY 0230-02354 | AN8JTU

HUB CITY 0230-02354 Worm Reducer, 1.19 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AN8JTU Model: 0230-02354
Limited Availability
€1,256.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Center Distance Range1" to 3 1/4"
Gear TypeWorm
Housing MaterialCast Iron
Input Diameter5/8"
Input Hp1 19/100 hp
Input StyleShaft
Keyway3/16" x 3/32"
Mounting StyleA
Output70 RPM
Output Diameter1"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Output Torque Rating828 lbs.-in.
Ratio25:1
ReductionSingle
Service Factor1
StyleA

Product Variants

ProductModelMax. Input HpMounting TypeFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-02577 | AK7NBF 0230-025773.89 hpA140TCWormCast Iron€898.14
HUB CITY 0230-03184 | AN7VVC 0230-031840.83 hpR56CWormCast Iron€1,531.02
HUB CITY 0230-02569 | AN7WHE 0230-025691 1/2 hpA56CWormCast Iron€898.14
HUB CITY 0230-02963 | AN7XQT 0230-029632 1/2 hpL56CWormCast Iron€1,531.02
HUB CITY 0230-02644 | AN7XYH 0230-026440.83 hpC56CWormCast Iron€898.14
HUB CITY 0230-02961 | AN7YFT 0230-029613.89 hpL56CWormCast Iron€1,531.02
HUB CITY 0230-02603 | AN7ZZM 0230-026032 1/2 hpB56CWormCast Iron€987.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-02354 Worm Reducer, 1.19 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,256.32 /unit