Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS BURTON 1008466B Replacement Handle CoolSpot II | AH4NZE 35FV14

PHILIPS BURTON 1008466B Replacement Handle CoolSpot II

Item: AH4NZE Model: 1008466BCross Ref: 35FV14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Handle
Base Dia.1.719"
Handle Size3.172"
Number Of Arms0
Tube Dia.1.594"
TypeCoolspot II
Compatible With Manufacturer Model NumberC302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC
MaterialNory Plastic
Product TypeReplacement Handle

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Safety Stop : No
    • Cord Guide : No

Product Variants

ProductModelTypeTube Dia.Base Dia.Handle SizeNumber Of ArmsHandlePrice
PHILIPS BURTON 1008465 Replacement Handle Outpatient II | AH4NZC 35FV07 1008465Outpatient II1.594"1.719"3.172"--€201.59
PHILIPS BURTON 1017040 Replacement Handle For AIM Lights | AH4NZU 35FV45 1017040For Aim Lights2"3.562"3.437"-3.437"€127.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON 1008466B Replacement Handle CoolSpot II
€106.62 /unit