Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0229-03188 | AY8EHB

HUB CITY 0229-03188 Universal Mounting Base Kit, Cast Iron

Item: AY8EHB Model: 0229-03188
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€189.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Accessory TypeWorm Gear Reducer
For Use With Reducer(s) Size301, 302, 304, 305
MaterialCast Iron
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelFor Use With Reducer(s) SizeOverall LengthOverall HeightAccessory TypeMaterialPrice
HUB CITY 0229-01761 | AK7LBX 0229-01761131, 132, 134, 1355 3/8"0.687"Worm Gear ReducerCast Iron€61.74
HUB CITY 0229-01592 | AK7LQP 0229-01592181, 182, 184, 1856 7/8"7/8"Worm Gear ReducerCast Iron€80.24
HUB CITY 0229-01750 | AK7LWD 0229-01750211, 212, 214, 2157 1/2"0.562"Worm Gear ReducerCast Iron€261.85
HUB CITY 0229-01925 | AK7MDH 0229-01925321, 322, 324, 32510 3/4"1 1/8"Worm Gear ReducerCast Iron€259.21
HUB CITY 0229-02409 | AK7MHB 0229-02409381, 382, 384, 38511 5/8"7/8"Worm Gear ReducerCast Iron-
RFQ
HUB CITY 0229-02480 | AK7MML 0229-02480452, 455, 4502, 450513 3/8"1"Worm Gear ReducerCast Iron€196.38
HUB CITY 0229-01785 | AX6NBT 0229-01785261, 262, 264, 265--Worm Gear ReducerCast Iron-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0229-03188 Universal Mounting Base Kit, Cast Iron
€189.18 /unit