HUB CITY 0229-02480 | AK7MML

HUB CITY 0229-02480 Universal Mounting Base Kit, Cast Iron

Item: AK7MML Model: 0229-02480
In Stock

Get it by Tuesday, Jun 10

€196.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Accessory TypeWorm Gear Reducer
Base Bottom To Output Center4 5/8"
Bolt Center To Center Length12 1/8"
Bolt Center To Center Width7 5/8"
For Use With Reducer(s) Size452, 455, 4502, 4505
MaterialCast Iron
Mounting TypeTop, Bottom
Overall Height1"
Overall Length13 3/8"
Overall Width8 7/8"
Weight16 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)5.08
Ship length (cm)40.64
Ship width (cm)30.48

Product Variants

ProductModelFor Use With Reducer(s) SizeOverall LengthOverall HeightAccessory TypeMaterialPrice
HUB CITY 0229-01761 | AK7LBX 0229-01761131, 132, 134, 1355 3/8"0.687"Worm Gear ReducerCast Iron€61.74
HUB CITY 0229-01592 | AK7LQP 0229-01592181, 182, 184, 1856 7/8"7/8"Worm Gear ReducerCast Iron€80.24
HUB CITY 0229-01750 | AK7LWD 0229-01750211, 212, 214, 2157 1/2"0.562"Worm Gear ReducerCast Iron€261.85
HUB CITY 0229-01925 | AK7MDH 0229-01925321, 322, 324, 32510 3/4"1 1/8"Worm Gear ReducerCast Iron€259.21
HUB CITY 0229-02409 | AK7MHB 0229-02409381, 382, 384, 38511 5/8"7/8"Worm Gear ReducerCast Iron-
RFQ
HUB CITY 0229-01785 | AX6NBT 0229-01785261, 262, 264, 265--Worm Gear ReducerCast Iron-
RFQ
HUB CITY 0229-03188 | AY8EHB 0229-03188301, 302, 304, 305--Worm Gear ReducerCast Iron€171.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0229-02480 Universal Mounting Base Kit, Cast Iron
€196.38 /unit