HUB CITY 0229-02993 | AY9KQD

HUB CITY 0229-02993 Side Mounting Kit, Steel

Item: AY9KQD Model: 0229-02993
In Stock

Get it by Thursday, Jun 12

€323.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Accessory TypeWorm Gear Reducer
Bolt Center To Center Height10 3/25"
Bolt Center To Center Width6"
For Use With Reducer(s) Size261, 262, 264, 265
MaterialSteel
Mounting TypeSide Mount
Overall Height11.62"
Overall Width7 1/2"
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)22.86

Product Variants

ProductModelFor Use With Reducer(s) SizeOverall HeightAccessory TypeMaterialPrice
HUB CITY 0229-02994 | AM9GWN 0229-02994321, 322, 324, 32512.51"Worm Gear ReducerSteel€391.72
HUB CITY 0229-02990 | AN8UJH 0229-02990181, 182, 184, 185-Worm Gear ReducerSteel€185.96
HUB CITY 0229-02950 | AY2QVC 0229-02950182, 185, 1802, 1805-Worm Gear ReducerSteel€84.02
HUB CITY 0229-02955 | AY7VFP 0229-02955322, 325, 3202, 3205-Worm Gear ReducerSteel€162.36
HUB CITY 0229-03206 | AY7ZYG 0229-03206241, 242, 244, 245-Worm Gear ReducerSteel€414.23
HUB CITY 0229-02954 | AY8JGP 0229-02954262, 265, 2602, 2605-Worm Gear ReducerSteel€126.47
HUB CITY 0279-00621 | AY8NRJ 0279-00621-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0229-02993 Side Mounting Kit, Steel
€323.76 /unit