HUB CITY 0220-59352 | AY6HPX

HUB CITY 0220-59352 Bevel Gear Drive, 69 HP, 1.500 Inch I.D, 1.500 Inch O.D, Ductile Iron

Item: AY6HPX Model: 0220-59352
In Stock

Get it by Tuesday, Jun 10

€3,729.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size800
Gear TypeSpiral Bevel
Housing Height8 3/16"
Housing Length12 19/32"
Housing MaterialDuctile Iron
Housing Width9 29/32"
Input Dia.1 1/2"
Input StyleShaft
Max. Input Hp69 hp
Mounting TypeC, F
No. Of Gear Reductions1
Output Dia.1 1/2"
Output Rpm1166.7 RPM
Output ShaftShaft
Output Shaft DirectionLeft Or Right
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineBevel Gear Drives
Ratio1.5:1
Series Code800
Service Factor1
Torque Rating3720 lbs.-in.
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)27.94
Ship length (cm)41.28
Ship width (cm)39.37

Product Variants

ProductModelGear TypeMax. Input HpMounting TypeHousing MaterialPrice
HUB CITY 0220-59303 | AK7LJL 0220-59303Straight Bevel56 1/5 hpD, EDuctile Iron€2,639.89
HUB CITY 0220-59336 | AK7NKQ 0220-59336Straight Bevel33 hpA, BDuctile Iron€4,065.22
HUB CITY 0220-59316 | AK7NQF 0220-59316Straight Bevel45 hpA, BDuctile Iron€3,226.37
HUB CITY 0220-59301 | AK7NQT 0220-59301Straight Bevel56 1/5 hpA, BDuctile Iron€2,639.89
HUB CITY 0220-59331 | AL2BCB 0220-59331Straight Bevel42 hpA, BDuctile Iron€3,226.37
HUB CITY 0220-59302 | AL2MAR 0220-59302Straight Bevel56 1/5 hpC, FDuctile Iron€2,639.89
HUB CITY 0220-59337 | AL3CQY 0220-59337Straight Bevel33 hpC, FDuctile Iron€3,226.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-59352 Bevel Gear Drive, 69 HP, 1.500 Inch I.D, 1.500 Inch O.D, Ductile Iron
€3,729.16 /unit