HUB CITY 0220-06331 | AY3BFD

HUB CITY 0220-06331 Bevel Gear Drive, 123.9 HP, 2 Inch I.D, 2 Inch O.D, Ductile Iron

Item: AY3BFD Model: 0220-06331
In Stock

Get it by Tuesday, Jun 17

€10,972.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size1010
Gear TypeSpiral Bevel
Housing Height9 1/2"
Housing Length15 3/4"
Housing MaterialDuctile Iron
Housing Width13 1/2"
Input Dia.2"
Input StyleShaft
Max. Input Hp123 9/10 hp
No. Of Gear Reductions1
Output Dia.2"
Output Rpm875 RPM
Output ShaftShaft
Output Shaft DirectionDouble
Output Torque Range5000 lbs.-in. to 10000 lbs.-in.
Product LineBevel Gear Drives
Ratio2:1
Service Factor1
Torque Rating8924 lbs.-in.
Weight195 lbs.
No. Of Gear Reductions1
Output Torque Range5000 lbs.-in. to 10000 lbs.-in.
Product TypeRight Angle
StyleB

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)60.96
Ship length (cm)121.92
Ship width (cm)60.96

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0220-06301 | AL9MBR 0220-06301-ASpiral BevelDuctile Iron€10,972.02
HUB CITY 0220-06333 | AM2GKY 0220-06333-ESpiral BevelDuctile Iron€10,972.02
HUB CITY 0220-06326 | AM4ELD 0220-06326-FSpiral BevelDuctile Iron€10,972.02
HUB CITY 0220-06305 | AN7PUJ 0220-06305-GGSpiral BevelDuctile Iron-
RFQ
HUB CITY 0220-06302 | AX8AQN 0220-06302251 hpCSpiral BevelDuctile Iron€10,972.01
HUB CITY 0220-06303 | AY6KEH 0220-06303251 hpDSpiral BevelDuctile Iron€10,972.02
HUB CITY 0220-06315 | AY6QAA 0220-06315123 9/10 hpGGSpiral BevelDuctile Iron€19,201.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-06331 Bevel Gear Drive, 123.9 HP, 2 Inch I.D, 2 Inch O.D, Ductile Iron
€10,972.01 /unit